VWR® Disposable Aluminum Weighing and Drying Pans
Catalog #: 12177-301
Supplier: VWR International
Specifications
- Capacity:60 ml
- Description:Weighing Pans
- Cat. no.:12177-301
- I.D.×D:10×0.8 cm (3⁵⁄₁₆×⁵⁄₁₆")
Specifications
About this item
These oil-free pans are ideal for general-purpose weighing, dispensing, storing, and drying applications.
- Sturdy construction
- Compatible with most balances and dryers
- Ideal for general-purpose applications
- Disposable
- Aluminum construction
Sturdy, with a slight taper for easy stacking. The 7 cm (23/4") I.D. pan is ideal for enclosed balances and weighing equipment with a 7 to 9.5 cm (23/4 to 33/4") diameter head.
Customers Who Bought This Also Bought