Infecon® 3000 Infectious Substance Shipper, Com-Pac
Catalog #: 11217-660
Supplier: Com-Pac
Specifications
- Description:Infecon® 3000 infectious substance shipper
- Cat. no.:11217-660
- Packaging:12/case
- Exterior Dimensions:16.5L×16.5W×20.3H cm (6.5L×6.5W×8" H)
- Weight:15 lbs.
- Supplier No.:INF-3000
Specifications
About this item
Easy-to-use, economical packaging system for shipping infectious substances.
- Temperature protection for up to 76 hours
- Holds approximately 22 lbs. of dry ice
- Expanded polystyrene insulated tub
- Sturdy outer box
- Dry ice super label
The Speci-Freez® insulated shipper can be used with the Infecon 3000 to ship refrigerated or frozen samples. Includes a liquid-tight, 1 L (0.26 gal.) transparent vessel that can withstand up to 95 kPa of pressure. Vessel is autoclavable and features a quarter-turn, stop-lock lid to tightly seal in liquid. A foam insert holds the vessel in place. Infecon 3000 also includes a compartmental bubble pouch that can hold up to six vials, absorbent sheets with a 50 ml (1.7 oz.) capacity, a mini super label, and an outer box with all required markings.
Certifications: Infecon® 3000 is UN Class 6.2 certified and meets IATA packing instruction 602 and all DOT and ICAO regulations.
Ordering information: Complete packing and shipping instructions are included. Also includes shipper’s declarations. Replacement bubble wrap, bubble pouches, vessels and refurbishment boxes may be ordered separately. Item 11217-136 contains 12 boxes and 12 labels per case.
Customers Who Bought This Also Bought