Low Density Flat Poly Liners, Associated Bag
Catalog #: 11215-918
Supplier: Associated Bag
Specifications
- W×L:33×40 "
- Color:Yellow
- Thickness:4 mil
- Fits:33 gal. cans (liner circumference 66")
- Supplier No.:71-6-35Y
Specifications
About this item
Sort and identify different types of waste.
Strong, bottom-sealed liners are free of heavy metals, making them safe for landfill or incineration.
Customers Who Bought This Also Bought