VWR® General Purpose Cleanroom Tape, Vinyl
Catalog #: 11211-938
Supplier: VWR International
Small Business Enterprise
Specifications
- Width:2.5 cm (1")
- Color:Dark Blue
- Cat. no.:11211-938
Specifications
About this item
VWR® General-Purpose Cleanroom Tape is ideal for use in cleanroom maintenance and support areas.
- Multi-purpose vinyl tape
- Color-coded for a variety of identification applications
- 33m (36yd.) length wound on a plastic core
This multi-purpose vinyl tape is ideal for use in cleanroom maintenance and support areas. It is excellent for color coding, sealing, aisle marking, and batching. The matte finish can be written on with a cleanroom pen. Wound on a plastic core.
Ordering information: For additional colors and sizes, contact your Avantor representative.
Customers Who Bought This Also Bought