SP Bel-Art Wash Bottles, Wide Mouth, Bel-Art Products, a part of SP
Catalog #: 10844-026
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:53 mm
- Capacity:1 L (33.8 oz.)
- Cat. no.:10844-026
- Cap Color:Blue
- Supplier No.:F116271000
Specifications
About this item
Low-density polyethylene wash bottles have color-coded polypropylene closures for easy identification and wide mouths for easy filling.
- Color-coded closures for quick identification
- Wide-mouthed design
- LDPE construction
Choose from Natural, Red, Yellow, Blue, and Green caps in 250, 500, or 1,000 ml sizes. Natural caps are also available in 125 ml size.
Customers Who Bought This Also Bought