Unisex Polyester/Cotton Lab Coats, White Swan-Meta
Catalog #: 10843-486
Supplier: White Swan
Specifications
- Clothing Size:M
- Garment application:Laboratory
- Gender:Unisex
- Length:102 cm (40")
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:65% polyester and 35% cotton poplin
- Cat. no.:10843-486
- Supplier No.:6116-011-M
Specifications
About this item
Tailored to fit both men and women comfortably.
- Full-length lab coat with buttons
- Three large, reinforced pockets
- Slits in side seams allow access to pants pockets without unbuttoning coat
Made of 65% polyester and 35% cotton poplin fabric with stain-release finish for maximum wear and minimal care. For navy, gray, or blue coats, contact your sales representative.
Customers Who Bought This Also Bought