LD-100 System Frocks, 470/478 Series, WORKLON®
Catalog #: 10831-030
Supplier: Superior Uniform
Specifications
- Clothing Size:L
- Garment application:Industrial,Chemical protection
- Gender:Unisex
- Closure type:Press studs / snaps
- Color:Blue
- Fabric:100% polyester
- Cat. no.:10831-030
- Supplier No.:470-L
Specifications
About this item
Snap closure, set-in sleeve frocks are manufactured from 100% polyester.
- Adjustable snaps at wrists and collar
- Color-coded hang loop denoting size
- Unisex design in a wide range of sizes
Taffeta can be used in a variety of industries requiring particulate control and resistance to chemicals and abrasion. These garments are gamma compatible and autoclavable.
Certifications: Engineered to meet up to Class 1000 (ISO 6) cleanroom requirements.
Customers Who Bought This Also Bought