VWR® Disposable Apron, PE
Catalog #: 10826-007
Supplier: VWR International
Specifications
- Garment application:Food,Industrial,General Purpose,Laboratory
- W×L:71.1×116.8 cm (28×46")
- Color:White
- Thickness:2 mil
- Cat. no.:10826-007
Specifications
About this item
Keep clothing clean and dry with this medium weight polyethylene apron.
- One-piece bib design
- Protects against splashes
One-piece bib design just slips over the head and ties in back.
Ordering information: Supplied in 100/box dispenser, 5 boxes/case.
Customers Who Bought This Also Bought