CleanWIPE® Wipers, Foamtec International WCC
Catalog #: 10810-782
Supplier: Foamtec International
Specifications
- W×L:15.2 x 22.9 cm (6 x 9")
- Material:PU foam
- Thickness:2.8 mm (7/64")
- Extractables:≤0.9 g/m² using deionized water, ≤2.0 g/m² using isopropyl alcohol, ≤2.5 g/m² using 1,1,1-trichloroethane, ≤1.8 g/m² using Freon* fluorocarbon
- Basis weight:≤123 g/m²
- Particle generation (>=0,5 µm):Dry flex test: ≤120/ft.³
Wet test: ≤30 x 106/m² - Absorbency:≥1020 ml/m² using IPA
- Absorbency rate:≤0.3 sec. using isopropyl alcohol
- Ions - potassium:≤2 ppm
- Ions - sodium:≤15 ppm
- Ions - chloride:≤5 ppm
- Cat. no.:10810-782
- Supplier No.:HT4203
Specifications
About this item
These soft, nonabrasive wipers trap particulate matter in a skeletal structure designed to reduce particulate contamination.
- Rapid absorption of spillage with superior wet tensile strength
- Suitable for thick film screen cleaning
These wipers are superior solvent applicators with sponge-like qualities. Use these wipers for removal of alcohol or amyl acetate, for spills, and for wiping desk surfaces and workstations. Suitable for use in ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanrooms.
Certifications: Particulate requirement counts are certified in accordance with ASTM F-51-65T for ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Certified cytotoxic free. Wipers are laundered with a proprietary process yielding a Class 100 wiper that meets rigorous cytotoxicity testing for the medical device industry.
Ordering information: Wipers are laundered and double-bagged within an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
Customers Who Bought This Also Bought