Axygen® PCR Tubes and Caps, Corning
Catalog #: 10011-830
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Flat cap
- Capacity:0.5 ml
- Format:Tubes
- Color:Clear
- Description:Tube with flat cap
- Cat. no.:10011-830
- Supplier No.:PCR-05-C
Specifications
About this item
Axygen thin wall PCR strip tubes are designed to fit a variety of thermal cyclers. The consistent and ultra-thin wall allows precise thermal transfer.
An even insertion cap ensures a tight fit to reduce evaporation. Strip tubes are available in an assortment of colors.
Optical flat cap strips feature ultra-clear upper surfaces, ideal for fluorescent luminescent and real-time PCR applications.
They offer a light transmittance that is 75% higher than with standard strip caps. Made to seal tube strips and 96-well microplates.
Customers Who Bought This Also Bought