Axygen® PCR Tube Strips and Dome Cap Strips, Corning
Catalog #: 10011-782
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:—
- Format:Strip
- Color:Assorted
- Description:Strips of 8 caps
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:10011-782
- Supplier No.:PCR-02CP-A
Specifications
About this item
These polypropylene tube strips and cap strips are specifically designed for PCR use and are ideal for thermal transfer applications.
- Made from highly polished molds
- Free of lubricants, dyes, heavy metals, and fillers
The ultra-thin and consistent tube walls ensure that thermal transfer is precisely even along the surface of the tube. The unique cap design guarantees a perfect fit to prevent sample evaporation during thermal cycling. Tubes offer a maximum RCF of 4000 g. Tubes and caps are certified by lot number to be RNase-, DNase-, and pyrogen-free.
Ordering information: Tube strips and cap strips are ordered separately. For Real Time PCR applications, select the clear tube strips and the Real Time PCR cap strips.
Customers Who Bought This Also Bought