Axygen® Snaplock Microcentrifuge Tubes, 0.6/1.5/1.7/2.0/5.0 ml, Corning
Catalog #: 10011-722
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Volume:1.7 ml
- Color:Clear
- Description:Microtube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Maximum RCF:20000×g
- Supplier No.:MCT-175-C
Specifications
About this item
High quality PP, graduated.
MAXYMum Recovery™ tubes feature an ultra-smooth surface completely free of occlusions and cavities, virtually eliminating sample retention while improving accuracy.
- Maxymum Recovery® microtubes with ultra-smooth surfaces prevent adhesion of proteins and nucleic acids after long periods of storage
- Certified free from DNase, RNase and endotoxin
High quality PP, graduated.
Microtubes made from PP homopolymer for excellent sample visibility. Available in an ultra-transparent (MaxyClear) version clear or in assorted colours, with frosted writing area.
Microtubes made from PP homopolymer for excellent sample visibility. Available in an ultra-transparent (MaxyClear) version clear or in assorted colours, with frosted writing area.
Customers Who Bought This Also Bought