Axygen® Research-Grade Pipette Tips, Corning
Catalog #: 10011-314
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:1000 µl
- Tip Color:Clear
- Packed:100/Rack
- Sterile:+
- Tip Style:Wide-Bore
- For Use With:Most Research-Grade Pipettors
- Supplier No.:T1005WBCRS
Specifications
About this item
Tips are designed to fit a wide variety of single-channel and multichannel pipettors.
Tips are certified RNase-, DNase-, and endotoxin-free. Presterilized tips are exposed to e-beam radiation for protection from contamination.
- RNase-, DNase-, and endotoxin-free
Tips are designed to fit a wide variety of single-channel and multichannel pipettors.
Presterilized tips are exposed to e-beam radiation for protection from contamination.
Flexible walls and a series of internal sealing rings ensure a secure fit and less force required to load and eject. Accuracy and precision testing is performed for every manufacturing lot using the finest pipettors in the industry.
Ordering information: Graduated tips have graduations at 10, 50, and 100 µl. The 200 µl wide-bore tips have a 1.52 mm (¹/₁₆") orifice, and 1000 µl wide-bore tips have a 2.0 mm ¹³/₁₆"
orifice. Both options for 30 µl tips and the 60 µl tips are designed for use with 16-channel pipettors for either 384- or 1536-well pipetting.
orifice. Both options for 30 µl tips and the 60 µl tips are designed for use with 16-channel pipettors for either 384- or 1536-well pipetting.
Customers Who Bought This Also Bought