SterileWipe™ Low Particle Wiper, Texwipe®
Catalog #: TWTX3211
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):8.5×10³/m²
- Extractables:0.02 g/m² using deionized water, 0.08 g/m² using isopropyl alcohol
- Basis weight:155 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:22 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:5.55 x 10⁵/m²
- Absorbency:425 ml/m²
- Absorbency rate:2.4 sec.
- Ions - potassium:0.09 ppb
- Ions - sodium:0.22 ppb ppm
- Ions - chloride:0.08 ppb
- Supplier No.:TX3211
Specifications
About this item
SterileWipe™ Low Particle Wiper is a 100% continuous-filament polyester wiper that is low in particle generation and extractable levels and provides excellent cleaning performance in critical sterile environments
Ideal for use when bacteriological contamination, particulates, and extractables are critical factors, and ideal for environments where low particulate levels are most critical. Suitable for use in ISO Class 4 (FED-STD-209E Class 10/M2.5) environments.
Each package is gamma irradiated to 10–6 Sterility Assurance Level.
Designed for cleaning sterile environments and dispensing solutions.
Ordering information: Packaged 10 wipers per pack, 10 packs per bag in Solvent Safe packaging.
Customers Who Bought This Also Bought