To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Universal Wastewater Standard
- Size:4×1 L
- Ammonia nitrogen:7.50 mg/L
- BOD:198 mg/L (BOD₅)
163 mg/L (CBOD) - Nitrate nitrogen:3.00 mg/L
- ortho-Phosphate:2.50 mg/L
- Total suspended solids (tss):100 mg/L "
- COD:292 mg/L
- Conductivity:600 umhos
- TDS:450 mg/L
- TOC content:121 mg/L
- pH:7.2 units
- Total solids:725 mg/L
- No. of Analytes:12
- Supplier No.:QCI-084
Specifications
About this item
Universal Wastewater Standard is a Ready-to-use glass bottle
- Stable and remarkably easy to use
- Shake and pour an aliquot
- Parameters are derived from 1:1 Glucose:Glutamic acid at 150 mg/L each
Designed to reduce the number of standards used, this standard is certif ed for 12 conventional pollutants. Works with all listed EPA approved methods.
It is provided as a sterile solution which can be stored at room temperature prior to opening. Once opened, it should be stored tightly capped at 4°C.