KIMBLE® NMR Sample Tubes, 5 mm, DWK Life Sciences
Catalog #: KT897150-0008
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:203 mm (8")
- O.D.:5 mm (0.19")
- Wall thickness:0.38 mm (0.015")
- Wall Variation, T.I.R.:0.0013 mm (0.0005")
- Wall Camber, T.I.R.:0.0009 mm (0.00035")
- Frequency:500 MHz
- Supplier No.:897150-0008
Specifications
About this item
Designed for high resolution work with NMR spectrometers.
- Disposable-grade tubes are suitable for applications where sample retrieval is not required
- High-quality tubes are ideal for sealing directly to vacuum manifolds, joints, or valves
- Tubes feature a sandblasted marking spot
Tubes are manufactured from ASTM Type 1 borosilicate glass under rigid quality control to meet exacting specifications for wall chambers and variation. T.I.R. is the Total Indicator Reading. Each NMR tube is supplied with a polyethylene cap. Disposable and thrift-grade tubes do not have caps attached; high-quality tubes are supplied with caps attached.
Ordering information: Tubes for 800 and 900 MHz NMR are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought