KONTES® PELLET PESTLE® Grinders, Kimble Chase
Catalog #: KT749521-1500
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:70 mm
- Description:Disposable Pestle Only
- Material:PP
- For Tube Volume:1.5 ml
- Supplier No.:749521-1500
Specifications
About this item
Grinders are ideal for resuspending protein and DNA pellets or grinding soft tissues
Disposable, autoclavable polypropylene pestles eliminate the need for pretreatment of pestles and microtubes. The CTFE/stainless steel pestles are reusable.
Pestles are specially designed to fit either 0.5mL or 1.5mL microtubes. All pestles and microtubes are autoclavable.
Ordering information: Pestle may be hand-operated, or driven by optional cordless mixer motor. Mixer motor includes two AA size batteries and adapter for attaching pestle.
Customers Who Bought This Also Bought