KIMBLE® Conical Bottom Vials, DWK Lifesciences
Catalog #: KT746105-0003
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Material:Nylon
- Cap Type:Screw cap
- Capacity:3.00 ml
- Cat. no.:KT746105-0003
- Diameter ×H:17×45 mm
- Cap Color:Blue
- Supplier No.:746105-0003
Specifications
About this item
These conical bottom are ideal for use in sample collection areas.
- Conical bottom with thin wall permits superb heat transfer
- The vial has a threaded 14/10 outer joint
Manufactured from 33 expansion, low extractable borosilicate glass.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with a blue, glass-filled nylon cap, a PTFE/silicone septum, and an ethylene propylene O-ring.
Customers Who Bought This Also Bought