Wide Mouth Flasks with Standard Taper Stoppers, Class A, Mixing Bulb Style, Kimble Chase
Catalog #: KT623010-0030
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:30 ml
- Height with Stopper:140 mm
- ST Stopper No.:13
- Tolerance:±0.03 ml
- Supplier No.:623010-0030
Specifications
About this item
Wide mouths allow easy access into these mixing bulb volumetric flasks for applications such as dissolving tablets and other solids
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
The neck accommodates approximately one tenth of the flask’s total volume. Flasks have a 850100 pennyhead stopper included.
Customers Who Bought This Also Bought