Kimble Chase Mojonnier Fat Extractor Flask
Catalog #: KT617600-0025
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:25 ml
- Description:Mojonnier Fat Extraction Flasks
- Cat. no.:KT617600-0025
- W×H:192 x 80 mm (7.5 x 3.1'')
- Supplier No.:617600-0025
Specifications
About this item
Primarily used to determine fat content in dairy products but may also be used for other food products.
- Settling chamber at the lower portion has a capacity of approximately 25 ml
- Extraction chamber has a diameter of 35 mm
- Top opening has a pouring lip and is tooled for a #0 rubber stopper
- Ref: Method of Analysis-Seventeenth Edition
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought