I-CHEM™ Nalgene® High-Density Polyethylene Bottles, Sterile, Wide Mouth, Thermo Scientific
Catalog #: IRN411-0125
Supplier: Thermo Scientific
Specifications
- Cap Size:38-415
- Capacity:125 ml (4.2 oz.)
- Cat. no.:IRN411-0125
- Supplier No.:N411-0125
Specifications
About this item
The I-CHEM Certified™ 400 Series bottles are processed to meet or exceed 'US EPA Specifications and Guidance for Contaminant-Free Sample Containers'. I-CHEM Certified™ 400 series bottles include a Certificate of Analysis with a bar-coded production number in every case
Bottles are gamma irradiated and certified for sterility in addition to metals and water quality parameters. Natural-colored bottles are made from high-density polyethylene and feature a wide-mouth and leakproof closure design. A heatshrink band on the neck and closure ensures sterility and provides added assurance that the closure is secure.
Each bottle in the 400 series has a bar-code label for absolute traceability.
Ordering information: All containers are supplied with caps attached.
Customers Who Bought This Also Bought