I-CHEM™ Jugs, Amber Glass, with Caps, Thermo Scientific
Catalog #: IR345-2360
Supplier: Thermo Scientific
Specifications
- Cap Size:38-430
- Capacity:2.4 L (80 oz.)
- Description:I-CHEM Certified 300 Series
- Cat. no.:IR345-2360
- Supplier No.:345-2360
Specifications
About this item
For use in the analysis of semivolatiles, pesticides, and PCBs.
- Great for transporting trip and blank water to the field
- Excellent for UV light-sensitive liquid samples
I-CHEM Certified™ 200 and 300 series bottles are processed to meet or exceed 'USEPA Specifications and Guidance for Contaminent-Free Containers'. I-CHEM Certified™ 300 series bottles include a Certificate of Analysis with a bar-code production number on every case. Each bottle in the 300 series has a bar-code label for absolute traceability and is compatible with automated sample tracking systems.
I-CHEM™ 100 Series bottles, for general use, are not processed or certified.
Ordering information: Supplied with fluoropolymer resin-lined polypropylene caps attached.
Customers Who Bought This Also Bought