I-CHEM™ Wide Mouth Jars with Caps, Thermo Scientific
Catalog #: IR220-2000
Supplier: Thermo Scientific
Specifications
- Cap Size:110-400
- Capacity:2 L (67.6 oz.)
- Description:I-CHEM Certified 200 Series, Clear
- Cat. no.:IR220-2000
- Bottle Style:Short
- Supplier No.:220-2000
Specifications
About this item
Glass jars for use in soil, sludge, and sediment sampling.
I-CHEM Certified™ 200 and 300 series bottles are processed to meet or exceed US EPA Specifications and Guidance for Contaminent-Free Sample Containers. I-CHEM Certified™ 300 series bottles include a Certificate of Analysis with a bar-coded production number in every case. Each bottle in the 300 series has a bar-code label for absolute traceability and is for use with automated sample tracking systems.
I-CHEM™ 100 Series bottles, for general use, are not processed or certified.
Select sizes are for use in volatile organic analysis. See table for listings.
Ordering information: Available in clear glass or amber glass for light-sensitive samples. Supplied with fluoropolymer resin-lined polypropylene closures attached. Bottles IRV320-0125, IRV320-0250, IRV321-0125, IRV321-0250, IRV320-0500, IRV321-1000, IRV220-0125, IRV221-0125, IRV220-0250, IRV220-0500, and IRV221-1000 are suitable for use in volatile organic analysis.
Customers Who Bought This Also Bought