I-CHEM™ Boston Round Bottles, with Caps, Thermo Scientific
Catalog #: IR149-1000
Supplier: Thermo Scientific
Specifications
- Cap Size:33-430
- Capacity:1 L (33.8 oz.)
- Color:Amber
- Description:I-CHEM™ 100 Series
- Cat. no.:IR149-1000
- Supplier No.:149-1000
Specifications
About this item
Amber and clear glass bottles for use in the analysis of semivolatiles, pesticides, PCB’s, and metals.
- Convenient, sturdy bottles for general sampling and use
- Amber glass bottles are designed for light-sensitive samples
- I-CHEM™ 100 Series bottles, for general use, are not processed or certified
I-CHEM Certified™ 200 and 300 series bottles are processed to meet or exceed 'US EPA Specifications and Guidance for Contaminent-Free Sample Containers' and include sample-analysis labels, unattached. I-CHEM Certified™ 300 series bottles include a Certificate of Analysis with a bar-coded production number in every case.
Each bottle in the 300 series has a manually readable bar-code lot label for absolute traceability and for use with automated sample tracking systems.
Ordering information: Available in amber and clear glass. Supplied with fluoropolymer resin-lined polypropylene caps attached.
Customers Who Bought This Also Bought