EP Scientific Depyrogenated Vials, Sterile, Thermo Scientific
Catalog #: EPST10-20
Supplier: Thermo Scientific
Specifications
- Capacity:10 ml (0.34 oz.)
- Color:Clear
- Height:50.80 mm
- Cat. no.:EPST10-20
- Neck Diameter:20 mm
- Outer Diameter:20.65 mm
- Supplier No.:ST10-20
Specifications
About this item
Type I borosilicate vials are suitable for a number of uses where aseptic protocol is required.
- Vials are assembled with butyl stoppers and aluminum seals
Certifications: Sterilization is performed in a FDA licensed facility.
Ordering information: Supplied with Certificate of Sterility and Pyrogen Test.
Customers Who Bought This Also Bought