EP Scientific EPA Vials, Borosilicate Glass, with PTFE/Silicone-Lined Cap, Thermo Scientific
Catalog #: EP139-20C
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Size:24-414
- Cap Type:Open-top
- Capacity:20.00 ml
- Septum:PTFE/silicone
- Color:Clear
- Description:Level 1 vials
- Thickness:0.125"
- Cat. no.:EP139-20C
- Packaging:Dustcovers and Foam Sleeves
- Supplier No.:139-20C
Specifications
About this item
Vials processed according to Level 1 are certified to meet or exceed EPA standards for volatiles.
Vials processed according to Level 3 are not pre-cleaned and are ready for your own cleaning procedure. Level 3 vials are assembled and meet EPA recommended guidelines for sample container material component specifications.
Each case is custody-sealed. Each vial is lot number labeled for traceability to the enclosed Certificate of Analysis.
Ordering information: Vials are supplied with open-top or closed-top polypropylene caps with 3 mm (0.125") or 1.5 mm (0.060") PTFE/silicone septa. Packaged in chipboard dividers, except where indicated. For replacement caps, see EP Scientific Polypropylene Open-Top Screw Cap with PTFE/Silicone Septum. For replacement septa, see EP Scientific Septa, PTFE/Silicone. Additional preserved products and custom cleaning services are available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought