Order Entry
ContactUsLinkComponent
Sterile 70% Isopropanol Solution
Sterile IPA 70% Spray, ITW Texwipe
Catalog #: CATWTX3270
Supplier:  ITW Texwipe
Sterile IPA 70% Spray, ITW Texwipe
Catalog #: CATWTX3270
Supplier:  ITW Texwipe
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    70% Isopropyl alcohol, sterile, with trigger spray
  • Size:
    16 oz.
  • Supplier No.:
    TX3270

Specifications

About this item

This Sterile 70% Isopropanol (IPA) spray bottle ensures added sterility by eliminating the handling and assembly usually associated with IPA Trigger sprays

Choose a stream delivery for precise application or coarse spray for larger application areas. Fully assembled, ready-to-use applicator/container; no unpacking, handling or attachment of a separate spray head is required.

Choose a stream delivery for precise application or coarse spray for larger application areas. Fully assembled, ready-to-use applicator/container; no unpacking, handling or attachment of a separate spray head is required.

Meets FDA guideline for medical device bacterial endotoxin limit of not more than 20 EU/device.

IPA Quality meets requirements of USP Isopropyl Alcohol. Water Quality meets requirements of USP Purified Water.

Contains 70% by volume USP-grade Isopropanol and 30% USP-purified water. To further ensure sterility, this solution is submicron filtered, filled into cleaned containers, double-bagged and gamma-irradiated. Each bottle is lot coded with an expiration date for easy recordkeeping.

Ordering information: Each bottle includes a ready-to-use trigger sprayer and a set of 5 color indicator dots for easy identification. Certificate of Analysis provided with every lot.
Customers Who Bought This Also Bought