Order Entry
ContactUsLinkComponent
OIL EDWARDS ULTRAGRADE 1L
Ultragrade 19 Vacuum Pump Oil, Edwards
Catalog #: CAH110-25-015
Supplier:  Edwards
Ultragrade 19 Vacuum Pump Oil, Edwards
Catalog #: CAH110-25-015
Supplier:  Edwards

Specifications

  • Description:
    Ultragrade 19 Vacuum Pump Oil with 355 °C Auto Ignition Point and -16° Pour Point
  • Size:
    1 L
  • Flash point:
    230 °C
  • Cat. no.:
    CAH110-25-015
  • Supplier No.:
    H110-25-015

Specifications

About this item

This oil has been produced by a unique hydrotreating process

When combined with additives, the Ultragrade® oils give improved vacuum performance, thermal and oxidation stability and rust inhibition. The anti-oxidants included in the oils enable the pump to withstand high operating temperatures without oil degradation, so extending intervals between oil changes.

This process eliminates nitrogen, sulphur and oxygen and the aromatic hydrocarbons, leaving a clear base stock essentially free of impurities.

Pour Point: -16°

Customers Who Bought This Also Bought