Scott® Essential Jumbo Roll Bathroom Tissue, Kimberly-Clark Professional
Catalog #: CABM07827
Supplier: Kimberly-Clark
Specifications
- Color:White
- Description:Scott® Essential jumbo bath tissue roll
- Cat. no.:CABM07827
- Supplier No.:07827
Specifications
About this item
Scott® Essential provides a reliable balance of efficiency, performance, and value. Scott® Essential 2-ply Jumbo Toilet Paper Roll is a reliable and practical choice for restrooms.
- Non-perforated, 2-ply, unscented, white jumbo roll toilet paper is efficient for businesses
- Case is sized for convenient commercial toilet paper storage
- Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas, schools, or offices
- Sewer and septic safe
One roll of this high-capacity tissue is 2,000 ft. long and equals nearly ten standard rolls. This large toilet paper roll is designed to fit in high-capacity dispensers, so the system is ideal for high-traffic areas, reducing run-outs and refills. In addition, it meets EPA standards for minimum post-consumer waste content and is FSC and EcoLogo certified. Scott® Essential Jumbo Roll Bathroom Tissue offers great value and is the ideal balance of strength, absorbency, and economy.
Certifications: FSC® and Ecologo® certified. Meets or exceeds EPA guidelines for post-consumer waste content (at least 25%).
Packaging: Six rolls per case, 2000 feet per roll, 12000 feet per case.
Customers Who Bought This Also Bought