Centrifuge Tube, Polypropylene, Beckman Coulter
Catalog #: CABK355640
Supplier: Beckman Coulter
Specifications
- Ø:16 mm
- Volume:10 ml
- Description:Thickwall Centrifuge Tube
- Height:76 mm
- Material:PP
- For Use With:Rotor models - F1010, FX6100, GH-3.8, GH-3.8A, S0410, SX4750, SX4750A, TS-5.1-500, JA-25.15, JA-21, JA-20.1, JS-5.2, JS-4.3, JS-4.2, JS-4.2A, JS-4.0, JS-3.0, MLA-55, Type 90 Ti, Type 70.1 Ti, Type 70 T, Type 50.2 Ti, Type 45 Ti
- Supplier No.:355640
Specifications
About this item
These open-top, thickwall centrifuge tubes are ideal for use with benchtop, high-performance, high-capacity and other ultracentrifuge rotors.
- Wide range of applicable rotors
- Color: clear
- Width: 25 mm
- Length: 89 mm
- Filling Level: 16.5 ml
They hold a volume of 32 ml, and their dimensions are 25×89 mm.
The material is translucent.
Customers Who Bought This Also Bought