Thinwall Ultra-Clear™ Tubes, Beckman Coulter
Catalog #: CABK344059
Supplier: Beckman Coulter
Specifications
- Dimensions:14×89 mm
- Volume:13.2 ml
- Cat. no.:CABK344059
- Supplier No.:344059
Specifications
About this item
Thinwall Ultra-Clear™ tubes are for use in ultracentrifuge rotors.
- Made of Ultra-Clear™ material
They have an open-top, thinwall closure type and are transparent, enabling easy location of visibly banded or pelleted samples.
Customers Who Bought This Also Bought