To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:4 mL, 13 x 75 mm C&S Transport Tube, Bulk
- Cat. no.:CABD364951
- Application:Microbiology
- Supplier No.:364951
Specifications
About this item
Urine collection tubes and kits are easy-to-use, and ideal for microbiology and urinalysis applications
Both complete kits are supplied with a sterile screw-cap collection cup with integrated transfer device, castile soap towelettes, and a sterile 4mL, 13x75mm C&S tube. Kit BD364956 also contains a sterile 8mL, 16x100mm plastic conical tube for urinalysis; kit BD364957 contains a sterile 8mL, 16x100mm plastic conical tube with UA preservative for urinalysis.
The BD Vacutainer® urine culture and sensitivity (C&S) transport tube helps prevent overgrowth without causing toxicity to existing pathogens. Sterile, plastic tube with preservative maintains urine in its original state for up to 48 hours at room temperature. The tube has a minimum fill line at 3mL to prevent underfilling and is mercury-free. The C&S transfer straw kit contains a 4mL, 13x75mm C&S tube and a nonsterile transfer straw, which eliminates the need for pouring and ensures a proper urine-to-additive ratio. The C&S cup kit contains a sterile screw-cap collection cup with integrated transfer device, a 4mL, 13x75mm C&S tube, and castile soap towelettes. The plastic collection cup is graduated to indicate a volume of 120mL or 4.5oz. of urine. The cup’s integrated transfer device allows for the transfer of urine to one or more tubes without exposure to the specimen.