To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Filter Media:Glass fiber/Supor (PES) membrane
- Well Volume:350 µl
- Description:AcroPrep™ Advance plate with 3.0 μm glass fiber/1.2 μm Supor membrane
- Cat. no.:CA97052-114
- Supplier No.:8040
Specifications
About this item
AcroPrep™ Advance Filter Plates for Lysate Clearance are manufactured with biologically inert materials that allow clarification of most types of lysates without loss of target molecules.
- Biologically inert material
- No loss of target molecules
- Integrated prefilter
They have integrated prefilter that yields consistent filtration of highly particulated samples.
The AcroPrep Advance filter plates have a new well design that results in faster, more uniform filtration rates across the plate with reduced hold-up volume. The new outlet tip geometry minimizes sample leakage and loss during incubation steps so that acquisition times are not affected.
Recommended centrifugation speed: >25.4 cm Hg (10 in. Hg)
Recommended operating vacuum: >25.4 cm Hg (10 in. Hg)
Typical hold-up volume: 13 μL: Vacuum
Well bottom area: 0.25 cm²