To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Accuracy:± 2 % of reading plus stray light of reading plus stray light
- Range:0–1000 NTU (measuring)
- Resolution:0.01 NTU on lowest range
- Sample volume:15 mL (0.5 oz)
- Description:Portable Turbidimeter
- Method:EPA Method 180.1 (regulatory)
- Path length:25 mm
- Operating humidity:90% (maximum)
- Compatible with:25 x 60 mm round sample cells
- Display:240 x 160 pixels
- Measurement units:NTU
- Operating temperature:0 to 50 °C
- Power requirements:100–240VAC, 50/60Hz (with optional Power or USB+Power module)
- Power supply:batteries (4, AA) or optional power supply
- Repeatability:± 1 % of reading or 0.01 NTU, whichever is greater
- Response time:6 s in normal reading mode
- Weight:0.53 kg (1.17 lbs.) without batteries
- Cat. no.:CA97049-280
- H×W×D:229×107×77 mm (9×4.2×3")
- Supplier No.:2100Q01
Specifications
About this item
The 2100Q Portable Turbidimeter offers unsurpassed ease of use and accuracy in turbidity measurement.
Easy on-screen assisted calibration and verification. Simple data transfer. Accurate for rapidly settling samples. Convenient data logging. Optical system for precision in the field. Tungsten filament lamp light source. Selectable on/off signal averaging.
- Portable
- Easy to use
- Advanced features
- One year manufacturer's warranty
Only Hach offers this unique combination of advanced features and measurement innovation, giving you accurate results every time
Easy on-screen assisted calibration and verification. Simple data transfer. Accurate for rapidly settling samples. Convenient data logging. Optical system for precision in the field. Tungsten filament lamp light source. Selectable on/off signal averaging.
Measurement method is ratio turbidimetric determination using a primary nephelometric light scatter signal (90°) and transmitted light scatter signal. Measurement modes include Normal (Push to Read), Signal Averaging, and Rapidly Settling Turbidity. User interface languages include English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, and Turkish.
Compliant with USEPA Method 180.1 design criteria.
Storage conditions: -40 to 60 °C