Order Entry
ContactUsLinkComponent
CAP SCRW 9MM PK100
Screw Caps, PerkinElmer
Catalog #: CA97019-456
Screw Caps, PerkinElmer
Catalog #: CA97019-456

Specifications

  • Color:
    Black
  • Description:
    Screw Cap, Open Top, for Standard Opening 8 mm Vials
  • Material:
    PP
  • Supplier No.:
    N9303441

Specifications

About this item

Screw caps are available in a variety of different plastics and are compatible with screwthread vials.

  • Screw top design
  • Inert
  • Lined caps provide a tight seal
  • Can be color-coded for quick identification

Screw caps provide a tight seal for protecting against volatile chemicals in autosampler applications.

Customers Who Bought This Also Bought