8 mm Crimp/Screw Top Vials, PerkinElmer
Catalog #: CA97019-440
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Screw-Top Vials with Standard Opening
- Cat. no.:CA97019-440
- Diameter ×H:12×32 mm
- Supplier No.:N9302945
Specifications
About this item
Vials are manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements.
- Clear glass
- Resistant to high temperature
- Chemical resistant to acidic, neutral, and alkali solutions
Customers Who Bought This Also Bought