ACCY KIT-GC ORINGS 013 V PK5
Catalog #: CA97013-504
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
$50.14 to $501.54
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
$46.59 to $465.92
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$270.00
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$180.29
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
$79.21 to $82.14
WHEATON® MicroLiter Snap-Top Vials, Component Kits, Unassembled, 11 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
$148.67
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
$438.81