Headspace Caps and Septa, PerkinElmer
Catalog #: CA97013-072
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Specifications
- Cap Size:20 mm
- Septum:PTFE/Silicone
- Color:White
- Description:Crimp Top Aluminum Cap with Star Spring and Septa
- Material:Aluminum
- Cat. no.:CA97013-072
- Supplier No.:B4000022
Specifications
About this item
Customers Who Bought This Also Bought