Headspace Caps and Septa, PerkinElmer
Catalog #: CA97012-280
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Specifications
- Cap Size:20 mm
- Septum:PTFE/Butyl
- Color:Red
- Description:Crimp Top Aluminum Cap with Star Spring and Septa
- Material:Aluminum
- Cat. no.:CA97012-280
- Supplier No.:B0104239
Specifications
About this item
Customers Who Bought This Also Bought