MetroMax i™/MetroMax iQ™ Stem Casters, Metro™
Catalog #: CA97005-752
Supplier: Metropolitan Wire
Specifications
- Load Capacity:300 lbs.
- Description:Polyurethane Swivel Caster with All-Polymer Horn; Microban antimicrobial product protection
- Cat. no.:CA97005-752
- Supplier No.:5PCXM
Specifications
About this item
Use with MetroMax i™ or MetroMax iQ™ shelving to create mobile units.
- Resilient rubber tread casters are non-marking and feature a molded, soft tread that provides quiet operation
- High modulus rubber casters provide extra shock protection
- Polyurethane tread casters are abrasion-resistant, non-marking, and shock-absorbent
Casters with all-polymer horn offer corrosion resistance and enhanced durability.
Each caster includes a protective bumper. Casters feature a tread width of 3.2 cm (⁵/₄") and a wheel diameter of 12.7 cm (5"). Swivel, foot-operated brake, and rigid styles are available.
Ordering information: Rigid casters are held in place by a connecting channel; when ordering rigid casters, shelf depth must be provided.
Customers Who Bought This Also Bought