To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Temperature range:0 to 100°C
- Cat. no.:CA97001-596
- pH Range:0 - 14
- Body Material:Glass
- Internal Reference:ARGENTHAL™
- Junction:Ceramic
- Fill Solution:3M KCl
- Connector:MultiPin™
- Supplier No.:51343054
Specifications
About this item
General-purpose electrodes feature integrated temperature probe and ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures
- ARGENTHAL™ lead-off and silver ion trap
- High alkali glass body
- Resistant to corrosives
High alkali glass body is resistant to organic or corrosive samples. Supplied with 25mL electrolyte vial. Diameter: 12mm.