Thermal Transfer Printer Ribbons, Brady®
Catalog #: CA94000-380
Supplier: Brady Worldwide
Specifications
- Color:Black
- Description:4300 series ribbon
- Cat. no.:CA94000-380
- Width:83 mm (3.27")
- Supplier No.:R4300
Specifications
About this item
A variety of ribbons designed for high-performance printing on Brady thermal transfer printing systems.
Note: All Brady IP™ Thermal Transfer printer enabled ribbons include a spindle. For additional information on Brady IP™ printers, see 89077-382.
- Reliable and sharp-edge print quality helps to maximize bar code readability
The 4300 series provides strong environmental resistance against smearing and chemicals.
The high density 6000 and 6400 series provide excellent solvent resistance, high heat resistance, and superior scratch resistance.
Delivery: All Brady IP™ Thermal Transfer printer enabled ribbons include a spindle. For additional information on Brady IP™ printers, see 89077-382.
Customers Who Bought This Also Bought