VWR® Sterile Opaque Sample Bags
Catalog #: CA93000-724
Supplier: VWR International
Specifications
- Capacity:540 ml (18 oz.)
- W×L:114×229 mm (4.5×9")
- Thickness:3 mil
- Cat. no.:CA93000-724
Specifications
About this item
Made of black-pigmented resin, sterile bags protect photosensitive samples such as vitamins, chemicals, pharmaceuticals, food supplements, plant extracts, and biological tissues.
- Sterile
- Opaque
- Thickness accommodates abrasive chemicals
- LDPE tubing
- Write-on strip
- Safety tab closures
Ideal for transport or long-term storage in food, pharmaceutical, and environmental industries; 3 mm thickness can accomodate abrasive chemicals.
Bags comply with EPA, FDA, USDA, and HACCP regulatory and industry requirements. RNase-, DNase-, and pyrogen-free.
Bags feature FDA-approved low-density polyethylene tubing, write-on strip, and safety tab closures.
Ordering information: Bags are packaged 500 per pack, 2 packs per case.
Customers Who Bought This Also Bought