Sterile Nitrile Gloves, Hand-Specific, Kimtech™ G3 Sterling™ Sterile, Kimberly-Clark
Catalog #: CA89135-370
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Gray
- Glove size:6
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Environmentally Preferable:Waste Reducing
- Thickness:4 mil
- Cat. no.:CA89135-370
- Supplier No.:11821
Specifications
About this item
Powder-free, latex-free sterile gloves provide the protection of nitrile and sensitivity comparable to natural rubber latex.
- Hand-specific
- Beaded cuff
- Textured fingertips
Static-dissipative in use. Recommended for ISO Class 4 (FED-STD-209E Class 1/M1.5) or less critical cleanroom environments. Walleted and pouched in polyethylene for cleanroom use and aseptic donning.
Certifications: PPE Category III product. Tested in accordance with EN Norms. Meets or exceeds AQL level of 1.5 for pinholes.
Ordering information: Each pair is double-packaged in a wallet within a pouch. Packaged in a Class 100 cleanroom.
Customers Who Bought This Also Bought