To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Bottle
- Size:3.8 L (1 gal.)
Specifications
About this item
Filtered to 0.2 µm and induction sealed to assure sterility.
- Contains 70% USP grade isopropanol and 30% USP grade deionized water
- Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
- Ideal for use with sterile cleanroom wipers
Filtered to 0.2 µm and induction sealed to assure sterility.
Excellent for wipedown of isolators, cabinets, laminar flow hoods.
Each bottle is lot coded and has an expiration date.
Suitable for wipedown of products and equipment for pass through to controlled environments. Can be used on gloved hands in sterile environments.