Order Entry
ContactUsLinkComponent
Contec* Sterile 70% Isopropanol
Sterile 70% Isopropanol, Contec®
Catalog #: CA89097-624
Supplier:  Contec
Contec* Sterile 70% Isopropanol
Sterile 70% Isopropanol, Contec®
Catalog #: CA89097-624
Supplier:  Contec
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Contec® Sterile 70% IPA, in Purified Water with Trigger Sprayer
  • Size:
    0.9 l (32 oz.)
  • Supplier No.:
    SB327030IR

Specifications

About this item

Contec® Sterile 70% IPA contains 70% by volume USP grade isopropanol (IPA) and 30% USP grade purified water. Filtered to 0.2 µm and induction sealed to assure sterility, the bottles are double-bagged and gamma irradiated.

  • Evaporates and leaves extremely low residues
  • Filtered through 0.2 micron in-line filter to eliminate the need for in-house filtration
  • Gamma irradiated to a sterility assurance level (SAL) of 10⁻⁶ for easy introduction into critical environments

A convenient trigger sprayer with settings for stream or mist spraying is included with the 16 oz. and 32 oz. bottles. The stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger areas. Each leakproof bottle is induction sealed, capped, and shipped with an uninstalled trigger sprayer to eliminate the occurrence of leakage. Instructions for sterile installation of the trigger sprayer are available.

Each bottle has a lot number code and expiration date for easy record keeping. Product expires 5 years after date of manufacture. Validated sterile to a10⁻⁶ Sterility Assurance Level (SAL).

Caution: Note: Sterility validation is performed after trigger is installed.
Customers Who Bought This Also Bought