Eppendorf® UVette® Disposable Cuvettes
Catalog #: CA89094-396
Supplier: Eppendorf
Specifications
- Description:UVette Routine Pack
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Supplier No.:952010069
Specifications
About this item
These disposable cuvettes allow for measurements in the UV/VIS range with transparency from 230nm to 1600nm
Choose between optical path lengths of 10mm or 2mm with a single 90° rotation. The UVette® is ideally matched for use with the Eppendorf® BioPhotometer® Plus and BioSpectrometer®. For use with other spectrophotometers, the UVette® can be utilized with the aid of an adapter.
Ordering information: The UVette® Routine Pack is supplied in a reclosable box. The UVette® Starter Set includes 80 UVettes and one universal adapter for 8.5mm and 15mm light path heights.
Customers Who Bought This Also Bought