Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:PROSAT® Polynit Heatseal Wipes, Presaturated with 70% IPA and 30% DI water
- Cat. no.:CA89074-004
- Packaging:30/Pouch, 30 Pouches/Case
- Supplier No.:PS-HS9-7030
Specifications
About this item
PROSAT® Polynit Heatseal Wipes are manufactured from 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers. Polyester wipes are chemically resistant and exceptionally low in particles and fibers. An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
- Recommended for ISO Class 3–5 environments
- Sealed edge to reduce particle and fiber generation
- 100% knitted polyester is abrasion and chemical resistant
- Low in both particles and extractable contaminants
- Presaturated wipes reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and reduces solvent evaporation
The wipes are laundered and packed in an ISO Class 4 cleanroom. Through years of continuous improvement, this process minimizes nonvolatile residues (NVRs) and particles, yet result in a sorbent wipe with excellent functionality.
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient, easy to use peel and reseal pouches or refillable tubs.