Rodent Retreats Rat Enrichment Devices, Bio-Serv
Catalog #: CA89067-866
Supplier: Bio-Serv
Specifications
- Length:15.2 cm (6")
- Width:9.5 cm (3.75")
- Color:Red
- Description:Retreat device for rats
- Height:9.5 cm (3.75")
- Cat. no.:CA89067-866
- Supplier No.:K3245
Specifications
About this item
Polycarbonate devices offer rodents a place to rest comfortably on a solid surface, rather than on uncomfortable wire-bottom caging commonly used in many toxicology or other studies
Enhance animal well-being while minimizing stress and cage-associated foot lesions. Animals are easily observed through the transparent sides. Devices do not subtract from cage-space requirements and stack easily for cleaning. Cage washer-safe and autoclavable. May be used for aquatics. Certified (contaminant screened).
Customers Who Bought This Also Bought