VYCOR® Glass Tubing, Standard Wall, ProScience Glass
Catalog #: CA87003-590
Supplier: Proscience
Specifications
- Length:91.4 cm (3')
- Tubing O.D.:30 mm
- Wall thickness:1.8 mm
- Cat. no.:CA87003-590
- Supplier No.:GS32835-249
Specifications
About this item
Well-suited for precise analytical work
With a high thermal shock resistance and a low coefficient of expansion, VYCOR® 96% pure silica glass withstands temperatures up to 900°C (1652°F). Softening point is approximately 1500°C (2732°F). All of the tubing is of lamp-workable quality.
Customers Who Bought This Also Bought